This item is Discontinued.

Soss Concealed Hinge, 1/2 in Leaf W x 1 1/2 in Leaf H, Satin Brass 103CUS4

Concealed Hinge, 1/2 in Leaf W x 1 1/2 in Leaf H, Satin Brass (Discontinued)

  • Mfr # 103CUS4
  • Zoro # G2481473
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103CUS4
Zoro #
G2481473
UPC #
027769103711
Country of Origin
Singapore

Dimensions

Door Leaf Height
1 1/2 in
Door Leaf Thickness
0.594 in
Door Leaf Width
1/2 in
Required Door Thickness
3/4 in
Frame Leaf Width
1/2 in
Frame Leaf Height
1 1/2 in
Frame Leaf Thickness
0.594 in
Height
1-1/2"
Frame Leaf Length
1 1/2 in
Leaf Thickness
19/32 in
Overall Width
1 3/8 in
Width
1-3/8"
Door Thickness
3/4"
Door Leaf Length
1 1/2 in
Door Thickness - Maximum
1 in
Door Thickness - Minimum
3/4 in

Details

Corners
Round
Finish
Satin Brass
Holes per Leaf
2
Material
Brass
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Light Duty; For Wood or Metal Applications
Item
Concealed Hinge
Standards
REACH Compliant, RoHS Compliant
Pin Type
Nonremovable
Hardware
Included
Holes
With
Pin Material
Steel
Ligature Resistant
No
Color
Brass
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Number of Holes per Leaf
2
ANSI/BHMA Finish
Satin Brass, Clear Coated
Corner Type
Round
Removable Pin
No
Mounting Style
Full Mortise

Description

Concealed Hinge, Brass Material, Satin Brass Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.594 in Door Leaf Thickness, 0.594 in Frame Leaf Thickness, 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, REACH Compliant, RoHS Compliant Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.