Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR1118P10
Zoro #
G8916591
UPC #
089404216538
Country of Origin
China
Dimensions
For Pipe Size
1 in
Connection Size
1 in
Length (In.)
9 1/2 in
Height (In.)
6 1/2 in
Fitting Size (In.)
1
Width (In.)
3 in
Details
Item
Electronic Flowmeter
Type
Turbine
Housing Material
Polypropylene
Connection Type
FNPT
Max. Pressure
50 psi
Wetted Materials
EPDM
Max. Viscosity
31 SUS
Flow Range
3 to 26 gpm
Fluid Temp. Range
14 Degrees to 122 Degrees F
Flow Range (LPM)
11 to 98
Accuracy (%)
+/-2
Flow Range (GPM)
3 to 26
Pressure Rating (PSI)
50
Shaft Material
No Shaft
Seal Material
Buna N
Description
Electronic Flowmeter, Connection Size 1 in, Connection Type FNPT, Housing Material Polypropylene, Seal Material Buna N, Shaft Material No Shaft, For Pipe Size 1 in
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.