
Double Leather Palm Gloves, Split Cowhide, 2XL, 12 PK
Mfr # 1242/2XL
Zoro # G603448916
product price: $41.75
/pk 12, $3.48/eaKey Features
Glove Materials
Split Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1242/2XL
Zoro #
G603448916
UPC #
810054144182
Country of Origin
India
Dimensions
Glove Size
2XL
Details
Item
Double Leather Palm Gloves
Glove Materials
Split Cowhide
Description
Leather Gloves, Brand and Series Soteria Glove Double Palm Safety Cuff, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size 2XL, 12 Pair
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.