Zoro Homepage

Double Leather Palm Gloves, Split Cowhide, L, 12 PK

  • Mfr # 1242/L

  • Zoro # G403448918


product price: $41.75
/pk 12, $3.48/ea

Key Features

Glove Materials
Split Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1242/L
Zoro #
G403448918
UPC #
810054144168
Country of Origin
India

Dimensions

Glove Size
L

Details

Item
Double Leather Palm Gloves
Glove Materials
Split Cowhide

Description

Leather Gloves, Brand and Series Soteria Glove Double Palm Safety Cuff, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size L, 12 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.