Shop SOTERIA GLOVE
See all product information
Create Account
Drivers Gloves, Natural Goatskin, Color Coded Fabric Hemmed, White, XL 12 PK
- Mfr # I2822/XL
- Zoro # G203448880
product price:Â
$
50.15
/pk of 12, $4.18/ea
Key Features
Color
White
Material
Natural Goatskin
Leather Grade
A/B
Glove Liner Material
Unlined
Cuff Style
Color Coded Fabric Hemmed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I2822/XL
- Zoro #
- G203448880
- UPC #
- 810054144021
- Country of Origin
- India
- Item
- Drivers Gloves
- Color
- White
- Material
- Natural Goatskin
- Leather Grade
- A/B
- Glove Liner Material
- Unlined
- Cuff Style
- Color Coded Fabric Hemmed
Dimensions
- Glove Size
- XL
Description
Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove I2822, Cuff Style Slip-On, Glove Back Material Goatskin, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Goatskin, Glove Size XL, 12 Pair
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.