Drivers Gloves, Premium Deerskin, Hemmed, Keystone Thumb, Gold, L 1 PR

  • Mfr # 2925 (L)

  • Zoro # G803448921


product price:  $22.15
/pr

Key Features

Color
Gold
Material
Premium Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2925 (L)
Zoro #
G803448921
UPC #
810054143550
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Drivers Gloves
Color
Gold
Material
Premium Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Unlined
Cuff Style
Hemmed

Description

Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove 2925, Cuff Style Slip-On, Glove Back Material Deerskin, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Dearskin, Glove Size L, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.