Shop SOTERIA GLOVE
See all product information
Drivers Gloves, Natural Goatskin, Color Coded Fabric Hemmed, White, 2XL 12 PK
Mfr # I2822/2XL
Zoro # G003448936
product price:Â $50.15
/pk 12, $4.18/eaKey Features
Color
White
Material
Natural Goatskin
Leather Grade
A/B
Glove Liner Material
Unlined
Cuff Style
Color Coded Fabric Hemmed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
I2822/2XL
Zoro #
G003448936
UPC #
810054144038
Country of Origin
India
Dimensions
Glove Size
2XL
Details
Item
Drivers Gloves
Color
White
Material
Natural Goatskin
Leather Grade
A/B
Glove Liner Material
Unlined
Cuff Style
Color Coded Fabric Hemmed
Description
Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove I2822, Cuff Style Slip-On, Glove Back Material Goatskin, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Goatskin, Glove Size 2XL, 12 Pair
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.