Shop All Leather Driver's Gloves
Soteria Glove
Select Grain Goatskin Leather Driver, Size: M, 12 Pairs/PK
Mfr # I2822/M
Zoro # G103448881
product price: $55.65
/pk 12, $4.64/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
Product Information
- Brand Soteria Glove
- MFR # I2822/M
- Zoro # G103448881
- UPC # 810054144007
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Description
Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove I2822, Cuff Style Slip-On, Glove Back Material Goatskin, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Goatskin, Glove Size M, 12 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Station, Filled, Electrical (2726)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- PANDUIT 300 dpi printer, including Panduit® Eas (TDP43ME/E)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: L, 12 Pairs/PK (I2822/L)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: S, 12 Pairs/PK (I2032/S)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: XL, 12 Pairs/PK (I2032OFT/XL)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: M, 12 Pairs/PK (I2032/M)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: L, 12 Pairs/PK (I2032OFT/L)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-162/L)
- Soteria Glove Gloves & Hand Protection