Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

101OZ WHT ALL Caulk

  • Mfr # 146728

  • Zoro # G308182092


product price: $18.28
/ea
Sold in multiples of 3 for $54.84

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146728
Zoro #
G308182092
UPC #
787930071217
Country of Origin
United States

Description

101 oz Soudacryl ALL 40 Year is a onepart siliconized, acrylic latex caulk designed for both interior and exterior use Soudacryl ALL should only be used where moderate joint movement is anticipated Characteristics Permanent color, Paintable, Mildew resistant, UV resistant, Nonyellowing, Very good adhesion on many materials, Very easy applications Applications Building and construction joints, Sealing around baseboards, Sealing in sanitary rooms, kitchens, cold storage, rooms and containers, Sealing around trim, Window and door joint Packaging 101 fl oz cartridges Surfaces Type all usual building surfaces, State of surface clean, dry, free of dust and grease, Preparation no primer required for porous surfaces The use of Soudal Surface Activator on smooth surfaces will improve the adhesion of Soudacryl ALL We recommend a preliminary compatibility test, especially on PVD and nonporous materials Joint Size Minimum width 14 Maximum width 1 316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.