Shop SOUDAL USA
See all product information
Create Account
T-REX Power Seal and Bond Construction Adhesive & Sealant 10.1 oz. White, 12PK
- Mfr # 166823
- Zoro # G823437974
original price:Â $92.29 , new price: $78.45 , 15 percent off
new price:Â
$
78.45
/pk 12, $6.54/ea
Key Features
Standards
ASTM C920 (Type S, Grade NS, Class 25); TT-S-00230C (Type II, Class A); Excludes glazing (see substrates)
Resistance Properties
Moisture Resistant, UV Resistant
Application
Bonding, sealing, repairs, construction, automotive/RV, HVAC, and mixed‑material adhesion
Color
White
Sealant Base
Hybrid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 166823
- Zoro #
- G823437974
- UPC #
- -
- Country of Origin
- Belgium
Details
- Standards
- ASTM C920 (Type S, Grade NS, Class 25); TT-S-00230C (Type II, Class A); Excludes glazing (see substrates)
- Resistance Properties
- Moisture Resistant, UV Resistant
- Application
- Bonding, sealing, repairs, construction, automotive/RV, HVAC, and mixed‑material adhesion
- Color
- White
- Sealant Base
- Hybrid
- Full Cure Time
- 24-48 hrs
- Minimum Application Temperature
- -35 Degrees F
- Item
- Adhesive Sealant
- Maximum Application Temperature
- 140 Degrees F
Description
T-REX Power Seal and Bond is a high-performance adhesive and sealant designed for heavy-duty construction applications. Formulated with innovative SMX technology, it combines the flexibility of a sealant with the formidable strength of a construction adhesive, ensuring a strong, durable, and waterproof bond on a variety of materials. With immediate grab and incredible end strength, it adheres tenaciously to most common building materials, making it ideal for both indoor and outdoor use. Its all-weather resistance, fast grab capabilities, and VOC-compliant formula provide reliability in any environment, forming a long-lasting, elastic seal once cured. Whether you need to bond, seal, or reinforce, T-REX Power Seal and Bond delivers unparalleled performance and durability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.