Shop SOUDAL USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
T-REX Power Seal and Bond Construction Adhesive & Sealant 10.1 oz. White, 1488PK
- Mfr # 166823
- Zoro # G323438013
original price:Â $10,579.99 , new price: $8,992.99 , 15 percent off
new price:Â
$
8,992.99
/pk 1488, $6.04/ea
Key Features
Application
Bonding, sealing, repairs, construction, automotive/RV, HVAC, and mixed‑material adhesion
Color
White
Resistance Properties
Moisture Resistant, UV Resistant
Minimum Application Temperature
-35° F
Standards
ASTM C920 (Type S, Grade NS, Class 25); TT-S-00230C (Type II, Class A); Excludes glazing (see substrates)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 166823
- Zoro #
- G323438013
- UPC #
- -
- Country of Origin
- Belgium
Details
- Application
- Bonding, sealing, repairs, construction, automotive/RV, HVAC, and mixed‑material adhesion
- Color
- White
- Resistance Properties
- Moisture Resistant, UV Resistant
- Minimum Application Temperature
- -35° F
- Standards
- ASTM C920 (Type S, Grade NS, Class 25); TT-S-00230C (Type II, Class A); Excludes glazing (see substrates)
- Sealant Base
- Hybrid
- Full Cure Time
- 24-48 hrs
- Item
- Adhesive Sealant
- Maximum Application Temperature
- 140° F
Description
T-REX Power Seal and Bond is a high-performance adhesive and sealant designed for heavy-duty construction applications. Formulated with innovative SMX technology, it combines the flexibility of a sealant with the formidable strength of a construction adhesive, ensuring a strong, durable, and waterproof bond on a variety of materials. With immediate grab and incredible end strength, it adheres tenaciously to most common building materials, making it ideal for both indoor and outdoor use. Its all-weather resistance, fast grab capabilities, and VOC-compliant formula provide reliability in any environment, forming a long-lasting, elastic seal once cured. Whether you need to bond, seal, or reinforce, T-REX Power Seal and Bond delivers unparalleled performance and durability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov