
Digital Pistol Safe With Two Access, With Pop Up Door, For Firearms Ammunition Money Valuables
Mfr # SXD-05
Zoro # G715084057
product price:Â $85.49
/ea
Free Shipping & Returns
Key Features
Lock Style
Digital code or Key
Outside Width
7.9 in
Outside Height
11.4 in
Outside Depth
5.3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SXD-05
Zoro #
G715084057
UPC #
-
Country of Origin
China
Dimensions
Outside Width
7.9 in
Outside Height
11.4 in
Outside Depth
5.3 in
Details
Lock Style
Digital code or Key
Material
Steel
Item
Gun Safe
Color
Black
Shop By
Hot Buys
Description
- Solid Construction: The pistol safe is made of high-strength steel through a laser cutting process to improve structure toughness; The seamlessly welded outer body makes it impossible for others to pry the door with tools; The finished coating surface of the hand gun safe is anti-rust, smooth and let your gun avoid scratch
- Digital and Key Quick Access: Rubber Key pad engraved numbers let you have access to your gun, through pop-up door, within one second in dark; The safe also can be opened with emergency keys; It is easy to use, which ensure you saving time, especially in case of emergency; Multi-way access prevents you from forgetting code or without power
- Light Up And Foam: The gun safe for handgun has a built-in light, so this pistol safe can be operated in a dark environment; The interior sponge 270 degree protects the pistol from being scratched
- Easy To Hide: With the compact volume, the safe fits multiple scenes, under table and bed, lateral side of closet, wall, bookshelf, cabinet, which makes it difficult to find, keep it away from children and protect family members
- Security Cable: There is a reinforced steel cable helps you to fix The digital gun safe with table base, bookshelf frame, rod in car, which prevent others take the safe away
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.