Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols

  • Mfr # SSZ01MB

  • Zoro # G504218052


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Net Weight
14 lbs
Capacity
.5 cu ft
Lock Style
Biometric Lock
Outside Width
14.1 in
Outside Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSZ01MB
Zoro #
G504218052
UPC #
705197268850
Country of Origin
China

Dimensions

Outside Width
14.1 in
Outside Height
3.2 in
Outside Depth
10.6 in

Details

Net Weight
14 lbs
Capacity
.5 cu ft
Lock Style
Biometric Lock
Holds
Up to 4 Pistols
Includes
2 Backup Keys. 4 AA Batteries. 1 Steel Security Cable.
Material
Steel
Item
Pistol Safe
Features
Carbon steel body design to avoide break-in. Auto open in 0.1s with a biometric fingerprint, custom key code. Concealed keyhole. Built-in sound and light switch for battery presevation or emergency use. Spacious enough and easy to carry. Set up is a breeze. Can be anchored with a security tether cable
Color
Matte Black
Shop By
Hot Buys

Description

The SOULYI biometric gun safe fits 4 pistols. Unlock the Swiss upgraded biometric gun safe by registered fingerprints within 0.1 seconds,100 fingerprints capacity. You can set a 3 to 8 digit password with an electronic keyboard. The compact size makes the gun safe for pistol easy to place in an regular office, bedroom, basement hide, closet or hide under car seats, bedside, drawers, in spare tire wells, and other out-of-nowhere locations. Keep your guns away from kids, easy to carry to protect your family and yourself anytime anywhere.


  • The cover edge closed slightly larger than the interior box edge, overlap perfectly with no gap. Interior V-shaped plate of the box body bottom overlap with cover V-Shaped bottom completely prevents tool penetrating. It's impossible to pry open with hand tools.
  • Separate switches for lights OFF and sound OFF help to conceal in the dark to ensure your safety in dangerous and emergencies, also saving battery and ensuring long-term use; two spare keys allow you to unlock the vehicle pistol safe traditionally.
  • With the thickest solid steel material (box 1.5mm low carbon steel, door sheet 3mm), the rugged stamping surface enhanced toughness to fight most of violent attack or crowbar impact. The reinforcing steel on of the two sides of the handgun safe also makes the lockbox stronger.
  • This gun safe is warranted for one year(the electric part) and for five years(the box) from the date of purchase. Any part of the product or the whole product is damaged due to production process or materials.
  • Batteries Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.