
Rifle Safe, Fingerprint & Digital Quick Access Gun Cabinet with Removable Shelf for Home 5-7 Rifles
Mfr # ZGZ137-01
Zoro # G115084060
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Lock Style
Biometric, Keypad, Key
Outside Width
10.3 in
Outside Height
46 in
Outside Depth
7.7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZGZ137-01
Zoro #
G115084060
UPC #
-
Country of Origin
China
Dimensions
Outside Width
10.3 in
Outside Height
46 in
Outside Depth
7.7 in
Details
Lock Style
Biometric, Keypad, Key
Material
Steel
Item
Gun Safe
Color
Black
Shop By
Hot Buys
Description
- Easy to install and fortress-like stability: Built from sturdy heavy-gauge steel, the rifle gun safe offers unparalleled stiffness and stability, ensuring your firearms remain secure at all times; The weight up to 65 pounds and the thick walls prevent tipping, even when holding heavy firearms; Two anchor bolts fix the safe on the floor, which further enhance its stability
- Three quick access: Biometric, Keypad, Key: Experience swift and secure access to your firearms with our innovative gun safe unlocking methods; You can quickly access the safe with fingerprints, passcodes and keys; With just four AA batteries, you have a reliable and long-lasting power source for your peace of mind; The external power socket let your safe be opened when the batteries are dead; The reinforced locking mechanism guarantees your unparalleled control over your gun
- Unbreakable constructions with long-lasting durability: The long gun safe features stiff and all-steel material with a scratch-resistant finish, ensuring long-lasting protection for your shotguns, rifles, pistols and valuables; The textured surface adds a touch of luxury to your firearm storage solution; Secure your firearms in a sleek and durable safe
- Ultimate Pry-Resistance, mute mode and alert system: The long gun safe is engineered for maximum security. With 65 mm thick door, three 25mm solid bolts and all-steel structure, our gun safe provides anti-drilling and anti-pry protection for your guns and property; The mute mode ensures you to access firearms quietly and safely to react to potential danger; The wrong code alert system prevents ungranted access to your firearm and keeps your family’s safety
- Removable shelf and adjustable gun rack: Upgrade your firearm storage with the spacious capacity for four pistols and up to seven rifles; The shelf is removable, which allows 45-52 inch guns to be stored; The adjustable gun racks help to fix various firearms easily; These well-organized compartments level up your gun storage experience, providing a dedicated sanctuary for rifles, shotguns, and handguns
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.