Zoro Homepage

Portable 3-sided acoustic enclosure

  • Mfr # 4x8 Portable Enclosure

  • Zoro # G912486678


product price: $7,272.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Includes Roof Panel
Roof Panel Not Included
Sound Reduction
15 dB
Overall Width - Maximum
4 ft
Overall Height
8 ft
Overall Length - Maximum
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4x8 Portable Enclosure
Zoro #
G912486678
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Maximum
4 ft
Overall Height
8 ft
Overall Length - Maximum
8 ft

Details

Item
Portable 3-sided acoustic enclosure 4x8ft
Includes Roof Panel
Roof Panel Not Included
Sound Reduction
15 dB
Frame Material
Steel
Ganging
Gangable
Features
Able to be Completely Enclosed with Optional Roof Panel, Completely Mobile with Built in Locking Casters, Easy No-Tool Assembly, Multiple Configurations, Slip-Fit Frame Construction

Description

Portable 3-sided acoustic enclosure 4x8ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.