This item is Discontinued.

Soundstorm Soundstorm EV2.1000 1000 Watts 2 Channel Mosfet Amplifier; High-low Crossover EV2.1000

Soundstorm EV2.1000 1000 Watts 2 Channel Mosfet Amplifier; High-low Crossover (Discontinued)

  • Mfr # EV2.1000
  • Zoro # G004028755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV2.1000
Zoro #
G004028755
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Height
2.3 in

Details

Features
Bridgeable
Channels
(2) Audio
Power Rating (Watts)
375W at 2 ohm; 188W at 4 ohm
Bridged Power
1000W at 4 ohm
Minimum Frequency Response
9 Hz
Power Supply
MOSFET
PMPO Output Power
1000 W
Item
Car Amplifier
Maximum Frequency Response
50 kHz

Description

1000 W 2-Channel Mosfet, High/Low X-over, Remote Sub Level Control.
  • RMS Power Ratings: RMS Power @ 4 Ohms: 200 Watts x 2.
    Amplifier Basics:
  • Amplifier Class: Class A/B.
  • Technology: Mosfet.
  • Number of Output Channels: 2.
    Max Power Ratings:
  • Total Power: 1000 Watts.
  • Max Bridged Power @ 4 Ohms: 1000 Watts x 1.
  • Max Power @ 2 Ohms: 500 Watts x 2.
    Details:
  • Frequency Response: 9 to 50000 Hz.
  • Total Harmonic Distortion (THD) @ RMS Output: 0.01%.
  • Minimum Speaker Impedance in Bridged Mode: 4 Ohms.
  • Signal-to-Noise Ratio (SNR): 103 dB.
  • Minimum Speaker Impedance: 2 Ohms.
  • Variable Low Pass Crossover: 45 to 90 Hz.
  • Dimensions: 2.25" x 9.5" x 10".
    Features:
  • Bridgeable.
  • Soft Turn-On Circuit.
  • Thermal Overload and Speaker's Short Protection.
  • Remote Subwoofer Level Control.
  • Tri-Mode Operation.
  • Power and Protection LEDs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.