Zoro Homepage

Hanging Kit

  • Mfr # AC-HP-SM1290-WH

  • Zoro # G3922937


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Includes
Safety Cable, Surface Mount Bracket
Nominal Height
2 in
For Use With
HP1290i
Function
Installation
Nominal Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-HP-SM1290-WH
Zoro #
G3922937
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
2 in
Nominal Length
24 in
Nominal Width
48 in
Overall Width
48 in
Overall Height
2 in
Overall Length
24 in

Details

Includes
Safety Cable, Surface Mount Bracket
For Use With
HP1290i
Item
Surface Mount Bracket
Function
Installation
Features
Surface Mount Bracket
Product Type
Surface Mount Bracket
Compatible Series
HP1290
Compatible Product Type
Speaker

Description

Surface Mount Bracket, Features Surface Mount Bracket, Includes Safety Cable, Surface Mount Bracket, For Use With HP1290i, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.