Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Ceiling Speaker, Black, 64 Max. Wattage

  • Mfr # RS82-EZ-BK

  • Zoro # G3925439


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor Pendant
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS82-EZ-BK
Zoro #
G3925439
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
15
Overall Height (In.)
16
Woofer Dia. (In.)
8 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
15
Woofer Diameter
8 in
Overall Depth
12 3/4 in
Overall Width
12 3/4 in
Tweeter Diameter
1 in
Overall Height
13 in

Details

Item
In-Ceiling Speaker
Type
Indoor Pendant
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Includes
Adapter, Cover Plate, Hanging Hardware, Weather Plug, Wire Gland
Sensitivity (dB)
89 dB
Weight (Lbs.)
11
Tweeter Composition
Paper
Woofer Composition
Polypropylene/Butyl
Max. Wattage
64 W
Impedance (Ohms)
16 ohm
Power Taps @ 25V
8
Power Taps @ 75V
64
Watt (RMS)
64
Frequency Response
100Hz to 22KHz
Transformer Settings
25V/70V/100V
Number of Channels
1
Transformer Taps @ Low Voltage
16 ohm
Output Wattage - RMS
64 W
Output Wattage - Peak
128 W
Compatible Input Voltage
100V, 25V, 70V
Housing Material
ABS
Frequency Response - Maximum
22 kHz
Includes Transformer
Transformer Included
Tweeter Material
Silk
For Location
Indoor, Outdoor
Woofer Material
Polypropylene
Impedance
16 ohm
Transformer Taps @ 25V
8 W
Frequency Response - Minimum
80 Hz
Driver Configuration
2-Way
Housing Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Transformer Taps @ 70V
64 W
Enclosure Style
Pendant
Power Style
Passive

Description

In-Ceiling Speaker, Indoor Pendant, Overall Height (In.) 16, Overall Width (In.) 15, Overall Length (In.) 15, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene/Butyl, 64 Watt (RMS), Max. Wattage 64 W, Sensitivity (dB) 89 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.