In-Ceiling Speaker, White, 20 Max. Wattage
Mfr # CM31-EZ-WH
Zoro # G3921972
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Type
In Ceiling
Standards
CE Compliant, RoHS, UL1480A, UL2043
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM31-EZ-WH
Zoro #
G3921972
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
8
Overall Height (In.)
9
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
3 in
Depth
0.6"
Overall Width (In.)
8
Overall Width
6 1/4 in
Overall Height
4 1/4 in
Overall Depth
6 1/4 in
Woofer Diameter
3 in
Tweeter Diameter
1 in
Description
In-Ceiling Speaker, In Ceiling, Overall Height (In.) 9, Overall Width (In.) 8, Overall Length (In.) 8, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene/Butyl, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 85 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25v/70v/100v, 1 Power Taps @ 25V, 10 Power Taps @ 75V, Frequency Response 190Hz to 12KHz, Weight (Lbs.) 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.