In-Ceiling Speaker, White, 20 Max. Wattage
Mfr # RS400I-WH
Zoro # G3925070
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Type
Indoor Pendant
Standards
CE Compliant, RoHS, UL1480A, UL2239
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS400I-WH
Zoro #
G3925070
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
10
Overall Height (In.)
11
Woofer Dia. (In.)
4 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
10
Overall Width
7 3/4 in
Tweeter Diameter
1 in
Woofer Diameter
4 in
Overall Height
8 3/4 in
Overall Depth
7 3/4 in
Description
In-Ceiling Speaker, Indoor Pendant, Overall Height (In.) 11, Overall Width (In.) 10, Overall Length (In.) 10, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 4 in, Woofer Composition Polypropylene/Butyl, 20 W Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25V/70V/100V, 2 W Power Taps @ 25V, 20 W Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.