Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Ceiling Speaker, White, 32 Max. Wattage

  • Mfr # RS62-EZ-WH

  • Zoro # G3925019


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor Pendant
Standards
CE Compliant, EN54, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS62-EZ-WH
Zoro #
G3925019
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
12
Overall Height (In.)
14
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
12
Overall Height
10 1/2 in
Woofer Diameter
6 1/2 in
Overall Width
10 in
Tweeter Diameter
1 in
Overall Depth
10 in

Details

Item
In-Ceiling Speaker
Type
Indoor Pendant
Standards
CE Compliant, EN54, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Adapter, Cover Plate, Hanging Hardware, Weather Plug, Wire Gland
Sensitivity (dB)
86 dB
Weight (Lbs.)
6
Tweeter Composition
Paper
Woofer Composition
Polypropylene/Butyl
Max. Wattage
32 W
Impedance (Ohms)
16 ohm
Watt (RMS)
32
Frequency Response
100Hz to 22KHz
Transformer Settings
25V/70V/100V
Power Taps @ 75V
32
Power Taps @ 25V
4
Number of Channels
1
Includes Transformer
Transformer Included
Transformer Taps @ 70V
32 W
Transformer Taps @ 25V
4 W
Woofer Material
Polypropylene
For Location
Indoor, Outdoor
Enclosure Style
Pendant
Tweeter Material
Silk
Includes Mounting Hardware
Mounting Hardware Included
Impedance
16 ohm
Output Wattage - RMS
32 W
Compatible Input Voltage
100V, 25V, 70V
Frequency Response - Minimum
80 Hz
Driver Configuration
2-Way
Power Style
Passive
Housing Color
White
Transformer Taps @ Low Voltage
16 ohm
Housing Material
ABS
Frequency Response - Maximum
22 kHz
Dispersion - Conical
86 Degrees
Output Wattage - Peak
64 W

Description

In-Ceiling Speaker, Indoor Pendant, Overall Height (In.) 14, Overall Width (In.) 12, Overall Length (In.) 12, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene/Butyl, 32 Watt (RMS), Max. Wattage 32 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25V/70V/100V, 4 Power Taps @ 25V, 32 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.