In-Ceiling Speaker, White, 40 Max. Wattage (Discontinued)
- Mfr # IPD-CM62-BGM-WH
- Zoro # G3923941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPD-CM62-BGM-WH
Zoro #
G3923941
UPC #
748252172686
Country of Origin
China
Dimensions
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1 in
Overall Height (In.)
8
Overall Length (In.)
13
Overall Width (In.)
13
Details
Item
In-Ceiling Speaker
Type
Dante Indoor
Max. Wattage
40 W
Tweeter Composition
Paper
Enclosure Material
Plastic/Metal
Woofer Composition
Polypropylene/Butyl
Enclosure Color
White
Sensitivity (dB)
88 dB
Standards
UL
Weight (Lbs.)
10
Frequency Response
100Hz to 22KHz
Watt (RMS)
40
Indoor/Outdoor
Indoor
Description
In-Ceiling Speaker, Dante Indoor, Overall Height (In.) 8, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene/Butyl, 40 Watt (RMS), Max. Wattage 40 W, Sensitivity (dB) 88 dB, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.