In-Ceiling Speaker, White, 64 Max. Wattage
Mfr # HP82-EZ-WH
Zoro # G3923488
product price: $565.99
/ea
Free Shipping & Returns
Key Features
Type
Indoor Pendant
Standards
CE, EN54, RoHS, UL1480A, UL2239
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP82-EZ-WH
Zoro #
G3923488
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
15
Overall Height (In.)
16
Tweeter Dia. (In.)
1 5/16 in
Woofer Dia. (In.)
8 in
Overall Width (In.)
15
Tweeter Diameter
1 1/2 in
Overall Depth
12 3/4 in
Woofer Diameter
8 in
Overall Width
12 3/4 in
Overall Height
13 in
Description
In-Ceiling Speaker, Indoor Pendant, Overall Height (In.) 16, Overall Width (In.) 15, Overall Length (In.) 15, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 5/16 in, Tweeter Composition Titanium, Woofer Dia. (In.) 8 in, Woofer Composition Treated Paper, 64 Watt (RMS), Max. Wattage 64 W, Sensitivity (dB) 93 +/-3, Impedance (Ohms) 16 ohm, Transformer Settings 25v/70v/100v, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 110Hz to 22KHz, Weight (Lbs.) 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.