Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-SFP30-WH
Zoro #
G3923138
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
48 in
Nominal Length
24 in
Nominal Height
2 in
Details
Function
Decorative
For Use With
FP6030-II
Features
White Sound sleeve
Includes
Sleeve
Item
Sound Sleeve
Accessory Type
Sound Sleeve
Description
Sound Sleeve, Features White Sound sleeve, Includes Sleeve, For Use With FP6030-II, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Decorative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.