Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA880I-BK
Zoro #
G3924090
UPC #
-
Country of Origin
China
Dimensions
Woofer Dia. (In.)
4 in
Tweeter Dia. (In.)
2 1/2 in
Overall Length (In.)
44
Overall Height (In.)
13
Overall Width (In.)
16
Details
Item
Speaker
Type
Indoor Line Array
Max. Wattage
300 W
Enclosure Material
Wood
Enclosure Color
Black
Impedance (Ohms)
4 ohm
Sensitivity (dB)
88 dB
Woofer Composition
Paper
Tweeter Composition
Paper
Frequency Response
100Hz to 22KHz
Watt (RMS)
300
Indoor/Outdoor
Indoor
Weight (Lbs.)
38
Description
Speaker, Indoor Line Array, Overall Height (In.) 13, Overall Width (In.) 16, Overall Length (In.) 44, Enclosure Color Black, Enclosure Material Wood, Tweeter Dia. (In.) 2 1/2 in, Tweeter Composition Paper, Woofer Dia. (In.) 4 in, Woofer Composition Paper, 300 Watt (RMS), Max. Wattage 300 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.