Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM82-EZ-FS-BK
Zoro #
G3922219
UPC #
-
Country of Origin
China
Dimensions
Woofer Dia. (In.)
8
Tweeter Dia. (In.)
1
Overall Length (In.)
13
Overall Height (In.)
16
Overall Width (In.)
13
Details
Item
Speaker
Type
In Ceiling
Max. Wattage
64
Enclosure Color
Black
Tweeter Composition
Silk
Enclosure Material
Plastic/Metal
Impedance (Ohms)
16
Woofer Composition
Polypropylene/Butyl
Sensitivity (dB)
88
Standards
UL
Watt (RMS)
64
Power Taps @ 75V
64
Transformer Settings
25v/70v/100v
Indoor/Outdoor
Indoor
Weight (Lbs.)
10
Power Taps @ 25V
8
Frequency Response
92Hz to 18KHz
Description
Speaker, In Ceiling, Overall Height (In.) 16, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1, Tweeter Composition Silk, Woofer Dia. (In.) 8, Woofer Composition Polypropylene/Butyl, 64 Watt (RMS), Max. Wattage 64, Sensitivity (dB) 88, Impedance (Ohms) 16, Transformer Settings 25v/70v/100v, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 92Hz to 18KHz, Weight (Lbs.) 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.