Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, White, 150 Max. Wattage

  • Mfr # HP1290I-WH

  • Zoro # G3923357


product price: $2,046.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor Pendant
Standards
CE Compliant, RoHS, UL1480A, UL2239
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1290I-WH
Zoro #
G3923357
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
24
Overall Height (In.)
27
Tweeter Dia. (In.)
1 5/16 in
Woofer Dia. (In.)
12 in
Overall Width (In.)
24
Overall Depth
20 3/4 in
Overall Height
22 3/4 in
Woofer Diameter
12 in
Tweeter Diameter
1 1/2 in
Overall Width
20 3/4 in

Details

Item
Speaker
Type
Indoor Pendant
Standards
CE Compliant, RoHS, UL1480A, UL2239
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Euroblock, Hanging Hardware, Safety Cable, Terminal Weather Boot
Sensitivity (dB)
96 dB
Weight (Lbs.)
52
Tweeter Composition
Mylar(R)
Max. Wattage
150 W
Woofer Composition
Fiberglass with Rubber Surround
Impedance (Ohms)
8 ohm
Power Taps @ 25V
18
Transformer Settings
25v/70v/100v
Frequency Response
77Hz to 19KHz
Watt (RMS)
150
Power Taps @ 75V
150
Dispersion - Conical
85 Degrees
Impedance
8 ohm
Housing Color
White
Transformer Taps @ 25V
19 W
Includes Transformer
Transformer Included
Tweeter Material
Mylar
Sensitivity
96 dB
Transformer Taps @ Low Voltage
8 ohm
Transformer Taps @ 70V
150 W
Frequency Response - Maximum
22 kHz
Driver Configuration
2-Way
Woofer Material
Fiber
Output Wattage - RMS
150 W
Number of Channels
1
Compatible Input Voltage
100V, 25V, 70V
For Location
Indoor, Outdoor
Frequency Response - Minimum
59 Hz
Enclosure Style
Pendant
Power Style
Passive
Includes Mounting Hardware
Mounting Hardware Included
Output Wattage - Peak
300 W
Housing Material
ABS Glass Fiber

Description

Speaker, Indoor Pendant, Overall Height (In.) 27, Overall Width (In.) 24, Overall Length (In.) 24, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 5/16 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 12 in, Woofer Composition Fiberglass with Rubber Surround, 150 Watt (RMS), Max. Wattage 150 W, Sensitivity (dB) 96 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25v/70v/100v, 18 Power Taps @ 25V, 150 Power Taps @ 75V, Frequency Response 77Hz to 19KHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.