Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, White, 20 Max. Wattage

  • Mfr # RS31-EZ-T-WH

  • Zoro # G3925089


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor Pendant
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS31-EZ-T-WH
Zoro #
G3925089
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
7
Overall Height (In.)
7
Woofer Dia. (In.)
3 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
10
Woofer Diameter
3 in
Overall Depth
4 1/2 in
Tweeter Diameter
3 in
Overall Height
3 1/4 in
Overall Width
4 1/2 in

Details

Item
Speaker
Type
Indoor Pendant
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Cover Plate, Hanging Hardware, Wire Nuts
Sensitivity (dB)
85 dB
Weight (Lbs.)
3
Tweeter Composition
Paper
Max. Wattage
20 W
Impedance (Ohms)
8 ohm
Woofer Composition
Polypropylene Woofer
Frequency Response
100Hz to 22KHz
Transformer Settings
25V/70V/100V
Watt (RMS)
20
Number of Channels
1
IP Rating
IP64
Transformer Taps @ 70V
3 W, 5 W, 10 W, 20 W
Enclosure Style
Pendant
Sensitivity
85 dB
Tweeter Material
Paper
Impedance
8 ohm
Compatible Input Voltage
100V, 25V, 70V
Dispersion - Conical
45 Degrees
Output Wattage - Peak
40 W
Frequency Response - Minimum
38 Hz
Output Wattage - RMS
20 W
Includes Transformer
Transformer Included
Driver Configuration
1-Way
Includes Mounting Hardware
Mounting Hardware Included
Housing Material
ABS Glass Fiber
Woofer Material
Polypropylene
Power Style
Passive
For Location
Indoor, Outdoor
Housing Color
White
Frequency Response - Maximum
22 kHz
Transformer Taps @ 25V
0.4 W, 0.8 W, 1.5 W, 3 W

Description

Speaker, Indoor Pendant, Overall Height (In.) 7, Overall Width (In.) 10, Overall Length (In.) 7, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene Woofer, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 85 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 3, Includes Cover Plate, Hanging Hardware, Wire Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.