SPT-2 Extension Cord, 16 AWG, Indoor/Outdoor, 16/2, 3 Outlets, White, PVC, 6 ft

  • Mfr # SO157631

  • Zoro # G403737661


product price:  $26.69
/ea

Key Features

Trade Designation
SPT-2
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO157631
Zoro #
G403737661
UPC #
654204843583
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
6 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Features
  • Indoor and Outdoor: Indoor
  • Product Type: Extension Cord
  • Gauge Conductors: 16/2 SPT-2
  • Cord Length: 6 ft.
  • Color: White
  • Volts: 125 volts
  • Watts: 1625 watts
  • Number of Conductors: 2
  • UL Listed: Yes
  • Number of Outlets: 3
  • Maximum Amperage: 13 amps
  • Insulation Material: PVC
  • Wire Type: Flat
  • OSHA Listed: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.