Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLOWER MOTOR 1/3 HP, 1075/3, CW, 230-

  • Mfr # S1-02425106701

  • Zoro # G711634638


product price: $515.75
/ea
Free Shipping & Returns

Key Features

HP
1/3 HP
Voltage
208 to 230 Volt AC 1-Phase
Motor Enclosure Design
Open
Motor RPM
1075 RPM
Hz
60 Hertz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-02425106701
Zoro #
G711634638
UPC #
688714097556
Country of Origin
United States

Details

HP
1/3 HP
Voltage
208 to 230 Volt AC 1-Phase
Motor Enclosure Design
Open
Motor RPM
1075 RPM
Hz
60 Hertz
Features
Motor Type Permanent Split Capacitor; Drive Type Direct; Bearing Type Ball; Rotation Clockwise End Opposite Shaft; Orientation Type Horizontal; Shaft Size 1/2 Inch Diameter x 4.5 Inch Length; Lead Size 36 Inch; Ambient Temperature 40 Deg C; Includes Extended Thru Bolt, Automatic Protector
No. of Speeds
3
Application
Blower

Description

Blower Motor; Enclosure Type Open; Power Rating 1/3 HP; Voltage Rating 208 to 230 Volt AC 1-Phase; Frequency Rating 60 Hertz; Motor FLA 4.2 Amp; Number of Speeds 3; Speed Rating 1075 RPM; Reversible Yes; Mounting Resilient Ring; Application Blower; Motor Type Permanent Split Capacitor; Drive Type Direct; Bearing Type Ball; Rotation Clockwise End Opposite Shaft; Orientation Type Horizontal; Shaft Size 1/2 Inch Diameter x 4.5 Inch Length; Lead Size 36 Inch; Ambient Temperature 40 Deg C; Includes Extended Thru Bolt, Automatic Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.