Shop SOUTH BEND
See all product information
Create Account
Cutting Oil 12 oz.
- Mfr # SB1366
- Zoro # G623577306
product price:Â
$
26.39
/ea
Key Features
Container Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB1366
- Zoro #
- G623577306
- UPC #
- 690550819049
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
Details
- Item
- Cutting Oil
Description
SB1366 Cutting Oil 12 oz. Cutting oil that provides maximum tool life and spectacular finishes.
Use the SB1366 Cutting Oil straight out of the bottle for high pressure cutting like threading or broaching.
Dilute with water for
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.