Shop SOUTH COAST ENTERPRISES
See all product information
Create Account
Countertop Chemical Storage Cab., 3 gal., 3 gal, polypropylene, 16 in W x 12 in D
- Mfr # SCE 161612
- Zoro # G4513728
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
3 gal
Material
polypropylene
Exterior Depth
12 in
Exterior Width
16 in
Standards
FM4910 Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE 161612
- Zoro #
- G4513728
- UPC #
- -
- Country of Origin
- United States
- Item
- Countertop Chemical Storage Cab.,3 gal.
- Storage Capacity
- 3 gal
- Material
- polypropylene
- Standards
- FM4910 Approved
- Door Type
- Self-closing
- For Use With
- Front: Acura TLX 17-15; Honda Ridgeline 14-12
- Storage Chemical Type
- Acid and Corrosive Cabinet
Dimensions
- Exterior Depth
- 12 in
- Exterior Width
- 16 in
- Depth
- 12"
Description
Countertop Chemical Storage Cab.,3 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.