Storage Chemical Cabinet, 72 gal., 3 Area, 72 gal., polypropylene, 48 in W x 18 in D

  • Mfr # SCE 604818

  • Zoro # G4514181


product price:  $2,068.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
72 gal.
Material
polypropylene
Exterior Depth
18 in
Exterior Width
48 in
Standards
FM4910 Approved
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCE 604818
Zoro #
G4514181
UPC #
-
Country of Origin
United States

Dimensions

Exterior Depth
18 in
Exterior Width
48 in
Depth
18"

Details

Item
Storage Chemical Cabinet,72 gal.,3 Area
Storage Capacity
72 gal.
Material
polypropylene
Standards
FM4910 Approved
Cabinet Format
Shelving
For Use With
Front: Acura TLX 17-15; Honda Ridgeline 14-12
Door Type
Self-closing
Storage Chemical Type
Acid and Corrosive Cabinet

Description

Storage Chemical Cabinet,72 gal.,3 Area

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.