Zoro Homepage

Beadle Wrap, 6 in L, 1.4 in Max Bundle Dia., Black, 18 lb Strength, 100 PK

  • Mfr # 222069

  • Zoro # G205298872


product price: $1.99
/pk 100, $0.02/ea
Sold in multiples of 4 for $7.96

Key Features

Cable Tie Style
Beaded
Nominal Max. Bundle Dia.
1.4 in
Tensile Strength
18 lb
Features
UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222069
Zoro #
G205298872
UPC #
841511100922
Country of Origin
China

Dimensions

Nominal Length
6 in
Nominal Max. Bundle Dia.
1.4 in

Details

Item
Beadle Wrap
Cable Tie Style
Beaded
Color
Black
Tensile Strength
18 lb
Features
UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.