Zoro Homepage

Cable Tie, 4 in L, 0.8 in Max Bundle Dia., Black, Nylon, 18 lb Strength, 1000 PK

  • Mfr # 220101

  • Zoro # G705298723


product price: $7.75

Key Features

Cable Tie Style
Standard
Nominal Length
4 in
Nominal Max. Bundle Dia.
0.8 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220101
Zoro #
G705298723
UPC #
841511100021
Country of Origin
China

Dimensions

Nominal Length
4 in
Nominal Max. Bundle Dia.
0.8 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Nylon
Tensile Strength
18 lb
Features
UV Resistant
Standards
UL Listed: 21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products