Shop SOUTHBEND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tilting Skillet Braising Pan, Gas
- Mfr # SKG-40-SB
- Zoro # G423649586
product price:Â
$
44,455.99
/ea
Key Features
Includes
Spring-Assisted Cover with Condensate Vent, Stainless Steel Tubular Frame System
Mobility
Tilting
Operating Temperature - Minimum
100 Degrees F
Gas Inlet Type
NPT
Pan Length
25 27/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKG-40-SB
- Zoro #
- G423649586
- UPC #
- -
- Country of Origin
- United States
- Item
- Tilting Skillet Braising Pan
- Includes
- Spring-Assisted Cover with Condensate Vent, Stainless Steel Tubular Frame System
- Mobility
- Tilting
- Operating Temperature - Minimum
- 100 Degrees F
- Gas Inlet Type
- NPT
- Heating Capacity
- 156,000 BTU
- Pan Capacity
- 40 gal
- Current
- 3 A
- Material
- Stainless Steel
- Product Type
- Braising Pan
- Standards
- cETLus, NSF
- Features
- Operating Temperature - Maximum
- 450 Degrees F
- Installation Type
- Floor
- Weight
- 450 lb
- Power Source
- Propane
- Power Source - TS Only
- Propane
- Power Source - old
- Propane
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Pan Length
- 25 27/50 in
- Gas Inlet Size
- 3/4 in
- Pan Width
- 37 22/25 in
- Overall Width
- 48 5/8 in
- Cord Length
- 8 ft
- Overall Depth
- 38 1/8 in
- Overall Height
- 41 1/8 in
- Fits Chest Size
Description
Tilting Skillet Braising Pan, Gas
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.