Shop SOUTHBEND
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tilting Skillet Braising Pan, Gas
- Mfr # SKG-30-SB
- Zoro # G323649099
product price:Â
$
40,583.99
/ea
Key Features
Product Type
Braising Pan
Overall Depth
38 1/8 in
Operating Temperature - Minimum
100 Degrees F
Gas Inlet Size
3/4 in
Includes
Spring-Assisted Cover with Condensate Vent, Stainless Steel Tubular Frame System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKG-30-SB
- Zoro #
- G323649099
- UPC #
- -
- Country of Origin
- United States
- Item
- Tilting Skillet Braising Pan
- Product Type
- Braising Pan
- Operating Temperature - Minimum
- 100 Degrees F
- Includes
- Spring-Assisted Cover with Condensate Vent, Stainless Steel Tubular Frame System
- Features
- Power Source
- Natural Gas
- Operating Temperature - Maximum
- 450 Degrees F
- Current
- 3 A
- Pan Capacity
- 30 gal
- Installation Type
- Floor
- Weight
- 360 lb
- Heating Capacity
- 110,000 BTU
- Standards
- cETLus, NSF
- Material
- Stainless Steel
- Mobility
- Tilting
- Gas Inlet Type
- NPT
- Power Source - TS Only
- Natural Gas
- Power Source - old
- Natural Gas
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Depth
- 38 1/8 in
- Gas Inlet Size
- 3/4 in
- Overall Width
- 38 5/8 in
- Pan Length
- 25 27/50 in
- Overall Height
- 41 1/8 in
- Cord Length
- 8 ft
- Pan Width
- 27 22/25 in
- Fits Chest Size
Description
Tilting Skillet Braising Pan, Gas
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.