Zoro Homepage

Cam Latch, Adjustable Grip Cup Style

  • Mfr # 01-33-15

  • Zoro # G015603101


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Outer Panel Thickness
7.9 mm
Catch/Latch Type
Single or Three Point
Catch/Latch Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-33-15
Zoro #
G015603101
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
7.9 mm

Details

Color
Black
Catch/Latch Type
Single or Three Point
Catch/Latch Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.