Shop SOUTHCO
See all product information
Create Account
Compression Latches
Mfr # E5-17
Zoro # G516133947
product price:Â
$
5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Material of Construction
Neoprene Rubber
Color
Black
Product Type
Compression Latches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E5-17
- Zoro #
- G516133947
- UPC #
- -
- Country of Origin
- Unknown
- Material of Construction
- Neoprene Rubber
- Color
- Black
- Item
- Flange Gasket
- Product Type
- Compression Latches
Description
Flange gasket, Rubber, Black, 19.1mm