Shop SOUTHCO
See all product information
Create Account
Gaskets
Mfr # GA-204-82-M500
Zoro # G416146306
product price:Â
$
32.39
/ea
Sold in multiples of 50 for $1,619.50
Key Features
Material of Construction
EPDM
Color
Black
Product Type
Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA-204-82-M500
- Zoro #
- G416146306
- UPC #
- -
- Country of Origin
- Unknown
- Material of Construction
- EPDM
- Color
- Black
- Product Type
- Gasket
Description
Gasket, Clip-On Profile, Non-Vented, EPDM Sponge Rubber, Black, 50m Length