This item is Discontinued.

Southco Display Mount, Tilt & Swivel, Single Arm with Lock, Aluminum Alloy, Powder Coat, Black AV-D30-25AC101-50

Display Mount, Tilt & Swivel, Single Arm with Lock, Aluminum Alloy, Powder Coat, Black (Discontinued)

  • Mfr # AV-D30-25AC101-50
  • Zoro # G615616389
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AV-D30-25AC101-50
Zoro #
G615616389
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
250 mm

Details

Color
Black
Material
Aluminum Alloy
Mounting
Wall Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.