This item is Discontinued.

Southco Push-to-Close Latch, Large Size, Key Locking, 12 - 22.5mm .475 - . 885 in Door thickness M1-25-82-38

Push-to-Close Latch, Large Size, Key Locking, 12 - 22.5mm .475 - . 885 in Door thickness (Discontinued)

  • Mfr # M1-25-82-38
  • Zoro # G115612522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1-25-82-38
Zoro #
G115612522
UPC #
-
Country of Origin
Unknown

Details

Material
316 Stainless Steel
Finish
Electropolished

Description

Push-to-Close Latch, Large Size, Key Locking, 12 - 22.5mm .475 - . 885 in Door thickness, 47 - 61mm 1.85 - 2.40 in Grip, 316 Stainless Steel, Electropolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.