This item is Discontinued.

Southco Quarter-Turn Cam Latch, Bellcore 216, 36mm 1.42 in Grip, Sealed Zinc Alloy, Chrome Plated E5-1-131-191

Quarter-Turn Cam Latch, Bellcore 216, 36mm 1.42 in Grip, Sealed Zinc Alloy, Chrome Plated (Discontinued)

  • Mfr # E5-1-131-191
  • Zoro # G315610939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E5-1-131-191
Zoro #
G315610939
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
6 mm

Details

Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Three Point, Single
Series
Low Profile
Color
Bright
Grip
Fixed

Description

Quarter-Turn Cam Latch, Bellcore 216, 36mm 1.42 in Grip, Sealed, Zinc Alloy, Chrome Plated, Bright

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.