This item is Discontinued.

Southco Quarter-Turn Cam Latch, Tall wing, 22mm .87 in Grip, Not Sealed Zinc Alloy, Chrome Plated E5-2-121-080

Quarter-Turn Cam Latch, Tall wing, 22mm .87 in Grip, Not Sealed Zinc Alloy, Chrome Plated (Discontinued)

  • Mfr # E5-2-121-080
  • Zoro # G615612640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E5-2-121-080
Zoro #
G615612640
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
14 mm

Details

Catch/Latch Type
Single or Three Point
Series
Low Profile
Color
Bright
Catch/Latch Material
Zinc Alloy
Grip
Fixed
Catch/Latch Finish
Chrome Plated

Description

Quarter-Turn Cam Latch, Tall wing, 22mm .87 in Grip, Not Sealed, Zinc Alloy, Chrome Plated, Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.