Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southco Vise Action, Compression Latch, Large Size, 8 mm Square, Aluminum Alloy Powder Coat E3-1010-0806

Vise Action, Compression Latch, Large Size, 8 mm Square, Aluminum Alloy Powder Coat (Discontinued)

  • Mfr # E3-1010-0806
  • Zoro # G215601693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3-1010-0806
Zoro #
G215601693
UPC #
-
Country of Origin
Unknown

Details

Finish
Powder Coated
Material
Aluminum Alloy

Description

Vise Action® Compression Latch, Large Size, 8 mm Square, Aluminum Alloy, Powder Coat, Natural, 36mm 1.42 in Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.