R33-10-212 Fastback Heavy Duty Scan Hook 10 in.
- Mfr # 91098
- Zoro # G804076659
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Length
10 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91098
- Zoro #
- G804076659
- UPC #
- 37193106684
- Country of Origin
- China
- Item
- Fastback Scan Hook
- Finish
- Galvanized
- Color
- Gray
Dimensions
- Length
- 10 in
Description
Features
- Finish: Galvanized
- Fastbacks are easy to install.
- Labor saving two piece design.
- Works in 1/4" perforated paneling & slatwall.
- Works directly under shelves.
- Hook Size: 10 inch
- Hook Strength: Heavy Duty
- Wire Diameter: .212
- Dimension: 6.5" H x 9.5" W x 15.75" L
- Weight: 27 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.