Shop SOUTHERN OAKS
See all product information
Create Account
15in x 30in Boot Tray
- Mfr # 58779
- Zoro # G023330860
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Overall Length
16 in
Backing Material
PVC
Color
Black
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58779
- Zoro #
- G023330860
- UPC #
- 847029087793
- Country of Origin
- China
- Backing Material
- PVC
- Color
- Black
- Item
- Boot Tray
Dimensions
- Overall Length
- 16 in
- Overall Width
- 30 in
Description
The Southern Oaks Boot Tray offers a stylish yet highly functional solution for protecting your floors from the elements. Crafted from durable, water-resistant material, its distinguishing feature is the decorative, wavy border. The deep basin and raised diamond-plate surface effectively capture and contain mud, water, and snow, keeping boots elevated and messes off your flooring. Integrated handles on the short sides allow for easy transport and cleaning, making this dark gray tray a practical and elegant addition to your entryway or mudroom.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.