Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Wipe Your Paws Coir Mat
- Mfr # 41941
- Zoro # G323330874
product price:Â
$
14.69
/ea
Key Features
Color
Tan & Black
Overall Width
30 in
Backing Material
Coir
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41941
- Zoro #
- G323330874
- UPC #
- 840391213128
- Country of Origin
- India
- Color
- Tan & Black
- Item
- Door Mat
- Backing Material
- Coir
Dimensions
- Overall Width
- 30 in
- Overall Length
- 18 in
Description
This fun and playful doormat is a perfect, lighthearted addition to any pet-loving home. Made from durable natural coir, the rectangular mat features a cheerful message: "WIPE YOUR PAWS." The bold black lettering is complemented by scattered paw prints, making a fun statement to both human and furry friends. The mat's coarse fibers are highly effective at scraping dirt, mud, and moisture from shoes and paws alike, helping to keep your floors clean. Its sturdy construction is suitable for both indoor and outdoor use and can withstand daily foot traffic.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.