Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Koko Wire Brush Door Mat
- Mfr # 58788
- Zoro # G923330878
product price:Â
$
21.99
/ea
Key Features
Color
Tan
Overall Width
30 in
Backing Material
Coir
Overall Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58788
- Zoro #
- G923330878
- UPC #
- 847029087885
- Country of Origin
- China
- Color
- Tan
- Item
- Door Mat
- Backing Material
- Coir
Dimensions
- Overall Width
- 30 in
- Overall Length
- 19 in
Description
This unique and highly functional doormat combines a modern geometric design with exceptional scraping power. Crafted from thick, durable natural coir bristles, the mat features a striking crisscross diagonal pattern secured to a sturdy wire frame. This innovative construction allows dirt, mud, and moisture to fall through the open spaces, keeping the mat's surface cleaner and ensuring maximum effectiveness. Its rugged build and sleek design make it an ideal choice for any high-traffic entryway, porch, or patio where superior scraping is needed. The mat is both stylish and incredibly practical for keeping your floors clean.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.