Shop SOUTHERN OAKS
See all product information
Create Account
24in x 36in Rubber & Coir Door Mat
- Mfr # 41904
- Zoro # G723330856
product price:Â
$
29.35
/ea
Key Features
Overall Width
24 in
Overall Length
36 in
Color
Tan & Black
Backing Material
Coir
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41904
- Zoro #
- G723330856
- UPC #
- 840391208131
- Country of Origin
- India
- Item
- Door Mat
- Color
- Tan & Black
- Backing Material
- Coir
Dimensions
- Overall Width
- 24 in
- Overall Length
- 36 in
Description
This elegant and functional doormat is designed to make a stylish statement while keeping your home clean. The mat features a natural coir insert with a raised diamond pattern, providing an effective surface for scraping dirt and mud from shoes. It is framed by a durable black rubber border with an intricate scrollwork design, adding a touch of classic sophistication. Measuring 18 in. x 30 in., it is suitable for both indoor and outdoor use. The combination of natural brown coir and dark rubber makes it a versatile addition to any entryway, patio, or mudroom.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.